Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061495
Zoro # G423387846
product price:Â
$
42.65
/ea
Key Features
Bore Diameter
55 mm
Overall Width
23 mm
Outside Diameter
90 mm
Cage Material
Steel
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061495
- Zoro #
- G423387846
- UPC #
- 888569089021
- Country of Origin
- China
Dimensions
- Bore Diameter
- 55 mm
- Overall Width
- 23 mm
- Outside Diameter
- 90 mm
- Cone Width
- 23 mm
- Cup Width
- 0.688 in
Details
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Series
- 30000 Series
- Number of Rows
- One
- Industry Number
- 32011X
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 23 mm, Cup Width 0.688 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric