Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062087
Zoro # G323389186
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Outside Diameter
190 mm
Cup Width
1.692 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062087
- Zoro #
- G323389186
- UPC #
- 888569089427
- Country of Origin
- China
Dimensions
- Outside Diameter
- 190 mm
- Cup Width
- 1.692 in
- Overall Width
- 53 mm
- Cone Width
- 53 mm
- Bore Diameter
- 105 mm
Details
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material
- Steel
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Roller Material Grade
- AISI 52100
- Industry Number
- 32221
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 105 mm, Bore Type Tapered, Cage Material Steel, Cone Width 53 mm, Cup Width 1.692 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 53 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric