Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063312
Zoro # G423390303
product price:Â
$
59.45
/ea
Key Features
Roller Material Grade
AISI 52100
Roller Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
110 mm
Bore Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063312
- Zoro #
- G423390303
- UPC #
- 888569092632
- Country of Origin
- China
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 2 1/2 in
- Cup Width
- 0.741 in
- Overall Width
- 22 mm
- Cone Width
- 22 mm
Details
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Industry Number
- 395/394A
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 22 mm, Cup Width 0.741 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.