Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061776
Zoro # G323389933
product price:Â
$
30.25
/ea
Key Features
Outside Diameter
72 mm
Ring Material
Steel
Cage Material
Steel
Bore Type
Tapered
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061776
- Zoro #
- G323389933
- UPC #
- 888569089281
- Country of Origin
- China
- Ring Material
- Steel
- Cage Material
- Steel
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Number of Rows
- One
- Industry Number
- 32207
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24.25 mm, Cup Width 0.748 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 24.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric