Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060835
- Zoro # G323388349
product price:Â
$
15.45
/ea
Key Features
Bore Diameter
15 mm
System of Measurement
Metric
Series
30000 Series
Bore Type
Tapered
Outside Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060835
- Zoro #
- G323388349
- UPC #
- 888569088000
- Country of Origin
- China
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 35 mm
- Cup Width
- 0.393 in
- Cone Width
- 11.75 mm
- Overall Width
- 11.75 mm
Details
- System of Measurement
- Metric
- Series
- 30000 Series
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30202
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 15 mm, Bore Type Tapered, Cage Material Steel, Cone Width 11.75 mm, Cup Width 0.393 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 35 mm, Overall Width 11.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.