Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101073624
Zoro # G423387662
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
4 1/2 in
Roller Material Grade
AISI 52100
Ring Material
Chrome Steel
Bore Type
Cylindrical
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101073624
- Zoro #
- G423387662
- UPC #
- 888569115690
- Country of Origin
- China
- Item
- Tapered Roller Bearing Cone
- Roller Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Series
- TRB
- Industry Number
- 64450
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cone, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Cone Width 1.625 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.625 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 4.5 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.