Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062186
Zoro # G323389230
product price:Â
$
81.79
/ea
Key Features
Series
30000 Series
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Outside Diameter
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062186
- Zoro #
- G323389230
- UPC #
- 888569089588
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material
- Steel
- Bore Type
- Tapered
- System of Measurement
- Metric
- Industry Number
- 32310
Description
Tapered Roller Bearing Sets, Bore Diameter 50 mm, Bore Type Tapered, Cage Material Steel, Cone Width 42.25 mm, Cup Width 1.299 in, Number of Rows One, Outside Diameter 110 mm, Overall Width 42.25 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.