Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062239
Zoro # G023388106
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Series
30000 Series
Outside Diameter
215 mm
Industry Number
32320
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062239
- Zoro #
- G023388106
- UPC #
- 888569089687
- Country of Origin
- China
Dimensions
- Outside Diameter
- 215 mm
- Cone Width
- 77.5 mm
- Overall Width
- 77.5 mm
- Bore Diameter
- 100 mm
- Cup Width
- 2.362 in
Details
- Ring Material
- Steel
- Series
- 30000 Series
- Industry Number
- 32320
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Cage Material
- Steel
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 100 mm, Bore Type Tapered, Cage Material Steel, Cone Width 77.5 mm, Cup Width 2.362 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 77.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.