Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061548
Zoro # G723387904
product price:Â
$
90.69
/ea
Key Features
System of Measurement
Metric
Industry Number
32017X
Cup Width
130 mm
Number of Rows
One
Cone Width
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061548
- Zoro #
- G723387904
- UPC #
- 888569089083
- Country of Origin
- China
Dimensions
- Cup Width
- 130 mm
- Cone Width
- 29 mm
- Bore Diameter
- 85 mm
- Overall Width
- 29 mm
- Outside Diameter
- 130 mm
Details
- System of Measurement
- Metric
- Industry Number
- 32017X
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 85 mm, Bore Type Tapered, Cage Material Steel, Cone Width 29 mm, Cup Width 130 mm, Number of Rows One, Outside Diameter 130 mm, Overall Width 29 mm, Ring Material Steel, System of Measurement Metric