Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060922
Zoro # G223388357
product price:Â
$
61.45
/ea
Key Features
Cone Width
24.75 mm
Cup Width
0.787 in
Outside Diameter
120 mm
Ring Material
Steel
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060922
- Zoro #
- G223388357
- UPC #
- 888569088116
- Country of Origin
- China
Dimensions
- Cone Width
- 24.75 mm
- Cup Width
- 0.787 in
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
- Overall Width
- 24.75 mm
Details
- Ring Material
- Steel
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Industry Number
- 30213
- Series
- 30000 Series
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24.75 mm, Cup Width 0.787 in, Number of Rows One, Outside Diameter 120 mm, Overall Width 24.75 mm, Ring Material Steel, System of Measurement Metric