Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063055
Zoro # G523389160
product price:Â
$
48.59
/ea
Key Features
Cone Width
0.875 in
Roller Material Grade
AISI 52100
Industry Number
368/362
Overall Width
0.875 in
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063055
- Zoro #
- G523389160
- UPC #
- 888569092250
- Country of Origin
- China
- Roller Material Grade
- AISI 52100
- Industry Number
- 368/362
- Cage Material
- Steel
- Number of Rows
- One
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.625 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 17/32 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch