Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101085136
Zoro # G023388977
product price:Â
$
17.95
/ea
Key Features
Cone Width
0.67 in
Number of Rows
One
Overall Width
0.67 in
Bearing Lubrication
Maintenance-Free
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101085136
- Zoro #
- G023388977
- UPC #
- 888569026019
- Country of Origin
- China
Dimensions
- Cone Width
- 0.67 in
- Overall Width
- 0.67 in
- Bore Diameter
- 1 1/2 in
- Cup Width
- 0.531 in
- Outside Diameter
- 2 15/32 in
Details
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Industry Number
- JL69349/10
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- System of Measurement
- Inch
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.67 in, Cup Width 0.531 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 15/32 in, Overall Width 0.67 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.