Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101073640
Zoro # G823388085
product price:Â
$
41.15
/ea
Key Features
Ring Material Grade
AISI 52100
Outside Diameter
5 3/4 in
Overall Width
1.25 in
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101073640
- Zoro #
- G823388085
- UPC #
- 888569115720
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cup, Bore Diameter 5 3/4 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 1.25 in, Maximum Temperature 248 Degrees F, Outside Diameter 5 3/4 in, Overall Width 1.25 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.