Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086111
Zoro # G723387393
product price:Â
$
9.79
/ea
Key Features
Number of Rows
One
Cup Width
0.42 in
Overall Width
0.56 in
Bore Type
Tapered
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086111
- Zoro #
- G723387393
- UPC #
- 888569027856
- Country of Origin
- China
Dimensions
- Cup Width
- 0.42 in
- Overall Width
- 0.56 in
- Cone Width
- 0.56 in
- Outside Diameter
- 1 31/32 in
- Bore Diameter
- 1 in
Details
- Number of Rows
- One
- Bore Type
- Tapered
- System of Measurement
- Inch
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Industry Number
- L44643/10
- Bearing Lubrication
- Maintenance-Free
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.56 in, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.