Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060133
Zoro # G923390209
product price:Â
$
55.49
/ea
Key Features
Cage Material
Steel
Ring Material
Steel
Cone Width
1 in
Roller Material
Chrome Steel
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060133
- Zoro #
- G923390209
- UPC #
- 888569086907
- Country of Origin
- China
Dimensions
- Cone Width
- 1 in
- Bore Diameter
- 2 in
- Cup Width
- 0.781 in
- Overall Width
- 1 in
- Outside Diameter
- 3 5/8 in
Details
- Cage Material
- Steel
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 28580/21
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.781 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 5/8 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.