Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086453
Zoro # G823390583
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Cone Width
0.655 in
Number of Rows
One
Bore Type
Cylindrical
Industry Number
LM11949
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086453
- Zoro #
- G823390583
- UPC #
- 888569027269
- Country of Origin
- China
- Number of Rows
- One
- Bore Type
- Cylindrical
- Item
- Tapered Roller Bearing Cone
- Industry Number
- LM11949
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Series
- TRB
- Compatible Cup Manufacturer Part Number
- LM11910
Description
Tapered Roller Bearing Cone, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM11910, Cone Width 0.655 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.655 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.75 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.