Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086939
Zoro # G523388651
product price:Â
$
17.85
/ea
Key Features
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
M88010
Bore Diameter
1 5/16 in
Bearing Lubrication
Relubricateable
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086939
- Zoro #
- G523388651
- UPC #
- 888569029751
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- M88010
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Industry Number
- M88048
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M88010, Cone Width 0.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.875 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.312 in, Ring Material Grade AISI 52100