Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086445
Zoro # G923388183
product price:Â
$
9.29
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Roller Material Grade
AISI 52100
Number of Rows
One
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086445
- Zoro #
- G923388183
- UPC #
- 888569027276
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 49/64 in
- Bore Diameter
- 3/4 in
- Overall Width
- 0.61 in
- Cup Width
- 0.475 in
- Cone Width
- 0.61 in
Details
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- System of Measurement
- Inch
- Industry Number
- LM11949/10
Description
Tapered Roller Bearing Sets, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.61 in, Cup Width 0.475 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 49/64 in, Overall Width 0.61 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.