Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061592
Zoro # G523387708
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Tapered
Ring Material
Steel
Roller Material
Chrome Steel
Industry Number
32022X
Cone Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061592
- Zoro #
- G523387708
- UPC #
- 888569089137
- Country of Origin
- China
- Bore Type
- Tapered
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Industry Number
- 32022X
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 110 mm, Bore Type Tapered, Cage Material Steel, Cone Width 38 mm, Cup Width 1.141 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 38 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric