Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086480
Zoro # G623387264
product price:Â
$
13.99
/ea
Key Features
Number of Rows
One
Ring Material
Steel
Maximum Temperature
248 Degrees F
Cone Width
0.61 in
Cup Width
0.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086480
- Zoro #
- G623387264
- UPC #
- 888569027320
- Country of Origin
- China
Dimensions
- Cone Width
- 0.61 in
- Cup Width
- 0.475 in
- Bore Diameter
- 55/64 in
- Overall Width
- 0.61 in
- Outside Diameter
- 1 49/64 in
Details
- Number of Rows
- One
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- LM12749/10
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 55/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.61 in, Cup Width 0.475 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 49/64 in, Overall Width 0.61 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch