Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101063169
Zoro # G223387695
product price:Â
$
13.79
/ea
Key Features
Bore Diameter
3 13/16 in
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Ring Material
Chrome Steel
Overall Width
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063169
- Zoro #
- G223387695
- UPC #
- 888569092403
- Country of Origin
- China
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cup, Bore Diameter 3 13/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.625 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 13/16 in, Overall Width 0.625 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100