Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060874
Zoro # G023388885
product price:Â
$
20.29
/ea
Key Features
Cone Width
18.25 mm
Maximum Temperature
248 Degrees F
Outside Diameter
72 mm
Ring Material Grade
AISI 52100
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060874
- Zoro #
- G023388885
- UPC #
- 888569088055
- Country of Origin
- China
Dimensions
- Cone Width
- 18.25 mm
- Outside Diameter
- 72 mm
- Cup Width
- 0.59 in
- Bore Diameter
- 35 mm
- Overall Width
- 18.25 mm
Details
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Ring Material
- Steel
- Industry Number
- 30207
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 18.25 mm, Cup Width 0.59 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 18.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.