Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086499
Zoro # G723389601
product price:Â
$
20.29
/ea
Key Features
Maximum Temperature
248 Degrees F
Roller Material Grade
AISI 52100
Cage Material
Steel
Industry Number
LM29749/10
Overall Width
0.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086499
- Zoro #
- G723389601
- UPC #
- 888569027375
- Country of Origin
- China
Dimensions
- Overall Width
- 0.78 in
- Bore Diameter
- 1 1/2 in
- Cone Width
- 0.78 in
- Outside Diameter
- 2 9/16 in
- Cup Width
- 0.55 in
Details
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- LM29749/10
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.78 in, Cup Width 0.55 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 9/16 in, Overall Width 0.78 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch