Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086593
Zoro # G623388360
product price:Â
$
14.99
/ea
Key Features
Overall Width
0.62 in
Cone Width
0.62 in
Industry Number
LM67048/10
Ring Material Grade
AISI 52100
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086593
- Zoro #
- G623388360
- UPC #
- 888569027573
- Country of Origin
- China
- Industry Number
- LM67048/10
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.62 in, Cup Width 0.465 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 21/64 in, Overall Width 0.62 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.