Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086925
Zoro # G523389856
product price:Â
$
25.79
/ea
Key Features
Cage Material
Steel
Cup Width
0.656 in
Roller Material Grade
AISI 52100
Bore Diameter
1 11/64 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086925
- Zoro #
- G523389856
- UPC #
- 888569029713
- Country of Origin
- China
Dimensions
- Cup Width
- 0.656 in
- Bore Diameter
- 1 11/64 in
- Outside Diameter
- 2 33/64 in
- Cone Width
- 0.84 in
- Overall Width
- 0.84 in
Details
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Number of Rows
- One
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Industry Number
- M86649/10
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 11/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.84 in, Cup Width 0.656 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 33/64 in, Overall Width 0.84 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch