Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086927
Zoro # G423389178
product price:Â
$
21.29
/ea
Key Features
Cage Material
Steel
Cup Width
0.656 in
Outside Diameter
2 33/64 in
Bore Type
Tapered
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086927
- Zoro #
- G423389178
- UPC #
- 888569029720
- Country of Origin
- China
Dimensions
- Cup Width
- 0.656 in
- Outside Diameter
- 2 33/64 in
- Cone Width
- 0.84 in
- Bore Diameter
- 1 11/64 in
- Overall Width
- 0.84 in
Details
- Cage Material
- Steel
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Industry Number
- M86649/10
- Number of Rows
- One
- Ring Material
- Steel
- System of Measurement
- Inch
Description
Tapered Roller Bearing Sets, Bore Diameter 1 11/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.84 in, Cup Width 0.656 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 33/64 in, Overall Width 0.84 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch