
Tapered Roller Thrust Bearing, Inch, TTHD Style, 6-in. Bore Dia., 12.5-in. Outside Dia., 2.75-in. W
Mfr # T611
Zoro # G509928024
product price:Â $3,656.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
12-1/2 in
Bore Dia. (In.)
6 in
Bearing Width (In.)
2-3/4 in
Raceway
Flat Race
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T611
Zoro #
G509928024
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
12-1/2 in
Bore Dia. (In.)
6 in
Bearing Width (In.)
2-3/4 in
Details
Item
Tapered Roller Thrust Bearing
Raceway
Flat Race
Material
Steel
Description
Tapered Roller Thrust Bearing, Inch, TTHD Style, 6-in. Bore Dia., 12.5-in. Outside Dia., 2.75-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.