Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101062211
- Zoro # G623389473
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.653 in
Number of Rows
One
Cage Material
Steel
System of Measurement
Metric
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062211
- Zoro #
- G623389473
- UPC #
- 888569089625
- Country of Origin
- China
Dimensions
- Cup Width
- 1.653 in
- Bore Diameter
- 70 mm
- Cone Width
- 54 mm
- Outside Diameter
- 150 mm
- Overall Width
- 54 mm
Details
- Number of Rows
- One
- Cage Material
- Steel
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Industry Number
- 32314
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 54 mm, Cup Width 1.653 in, Number of Rows One, Outside Diameter 150 mm, Overall Width 54 mm, Ring Material Steel, System of Measurement Metric