Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098469
Zoro # G223387169
product price:Â
$
3,149.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Roller Material Grade
AISI 52100
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Internal Clearance
CN
Washer Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101098469
- Zoro #
- G223387169
- UPC #
- 888569122704
- Country of Origin
- India
Dimensions
- Bore Diameter
- 3 in
- Overall Width
- 1.321 in
- Outside Diameter
- 6 3/8 in
Details
- System of Measurement
- Inch
- Roller Material Grade
- AISI 52100
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Internal Clearance
- CN
- Washer Material
- Chrome Steel
- Washer Material Grade
- AISI 52100
- Industry Number
- T311
- Dynamic Axial Load Capacity
- 112,300 lbf
- Item
- Cylindrical Roller Thrust Bearing
- Series
- Tapered Roller Thrust Bearings
- Static Axial Load Capacity
- 181,000 lbf
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 3 in, Maximum Temperature 248 Degrees F, Outside Diameter 6 3/8 in, Overall Width 1.321 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 112,300 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 181,000 lbf, Washer Material Chrome Steel