Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101066991
- Zoro # G423390037
product price:Â
$
58.99
/ea
Key Features
Internal Clearance
CN
Number of Rows
One
Roller Material Grade
AISI 52100
Cage Material
Chrome Steel
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101066991
- Zoro #
- G423390037
- UPC #
- 888569104434
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3 1/4 in
- Cone Width
- 1.421 in
- Outside Diameter
- 1.421 in
- Inside Diameter
- 3.25 in
Details
- Item
- Tapered Roller Bearing Cone
- Internal Clearance
- CN
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Industry Number
- 580
- Compatible Cup Manufacturer Part Number
- 572, 572A, 572X
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Series
- TRB
Description
Tapered Roller Bearing Cone, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 572, 572A, 572X, Cone Width 1.421 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.421 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 3.25 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.