Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101059286
Zoro # G123388587
product price:Â
$
9.79
/ea
Key Features
Overall Width
0.687 in
Bore Diameter
3 in
Ring Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059286
- Zoro #
- G123388587
- UPC #
- 888569083319
- Country of Origin
- China
Dimensions
- Overall Width
- 0.687 in
- Bore Diameter
- 3 in
- Outside Diameter
- 3 in
- Cup Width
- 0.687 in
Details
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cup
Description
Tapered Roller Bearing Cup, Bore Diameter 3 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 in, Overall Width 0.687 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100