Shop TRITAN
See all product information
Create Account
Yoke Roller, Crowned Yoke, Steel, 5 mm Bore Dia
- Mfr # NATR5 PP
- Zoro # G209927976
product price:Â
$
32.65
/ea
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Sealed
Bearing Material
Steel
Roller Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NATR5 PP
- Zoro #
- G209927976
- UPC #
- -
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Sealed
- Bearing Material
- Steel
- Static Load Capacity (Lb.)
- 674.4 lb
- Dynamic Load Capacity (Lb.)
- 643 lb
Dimensions
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Bore Diameter
- 5 mm
- Overall Width
- 12 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.