Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard, PK5

  • Mfr # 51119

  • Zoro # G2031841


product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Overall Width
1 15/16 in
Overall Height
2 1/4 in
Number of Hooks
5
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51119
Zoro #
G2031841
UPC #
819175001190
Country of Origin
China

Dimensions

Overall Width
1 15/16 in
Overall Height
2 1/4 in
Panel Hole Size
3/8 in.
Overall Length
1 in
Hook Depth
1 in

Details

Item
Single Rod
Material
Steel
Number of Hooks
5
Number of Bins
0
Locking System
Locking
Color
Silver
Finish
Zinc Plated
Includes
Pegboard Hooks
Bend Angle
90 Degrees
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
For Pegboard Hole Shape
Square
For Tool Type
Gardening Tool
For Pegboard Hole Spacing
1 1/2 in
Accessory Type
Single Rod

Description

Single Rod, Number of Bins 0, Number of Hooks 5, Overall Height 2 1/4 in, Overall Length 1 in, Overall Width 1 15/16 in, 1 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Tool Type Gardening Tool, ABS Retainer, Locking Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Single Rod Accessory Type, Pegboard Hooks, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.