8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard, PK5

  • Mfr # 51813

  • Zoro # G2031458


product price: $10.29
/pk 5, $2.06/ea

Key Features

Material
Steel
Color
Silver
Bend Angle
30 Degrees
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51813
Zoro #
G2031458
UPC #
819175001817
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Item
Single Rod,30 deg,8",5PK
Material
Steel
Color
Silver
Bend Angle
30 Degrees
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Product Type
Single Rod,30 deg,8",5PK

Description

Single Rod,30 deg,8 In.,5PK, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.