Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Handle Tool Hooks For Storability 1700 Top Track, 2 PK

  • Mfr # 1738

  • Zoro # G8821709


product price: $25.89
/pk 2, $12.95/ea

Key Features

Material
14-Gauge Steel
Overall Height
17.75 in.
Number of Bins
2
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738
Zoro #
G8821709
UPC #
819175007383
Country of Origin
China

Dimensions

Overall Height
17.75 in.

Details

Item
Tool Hooks,Long Handle,PK2
Material
14-Gauge Steel
Number of Bins
2
Finish
Zinc Plated
Color
Gray
Item - Slatwalls
Modular Wall Storage

Description

Tool Hooks,Long Handle,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.