Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Closet Garage and Laundry Organizer Kit W/ Mounting Hardware, 66" W x 63" H

  • Mfr # 1730

  • Zoro # G8821745


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Modular Closet, Garage, and Laundry Organizer Kit
Laundry Cart Frame Material
14-Gauge Steel
Overall Length
16 in.
Overall Width
66 in.
Overall Height
63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730
Zoro #
G8821745
UPC #
819175002074
Country of Origin
China

Dimensions

Overall Length
16 in.
Overall Width
66 in.
Overall Height
63 in.

Details

Item - Laundry Carts
Modular Closet, Garage, and Laundry Organizer Kit
Laundry Cart Frame Material
14-Gauge Steel
Color
Gray
Item
Modular Wall Storage
Includes
2 x 33 In.top tracks; 3 x 3 part vertical hang rails; 3 x 31 In. wire shelf; 3 x 31 In.clothes rod; 2 x 31 In.shoe and boot rack; All mounting hardware and installation sheets

Description

Wall Storage,Organizer Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.