Zoro Homepage

Pegboards W/ 3/16" Hole Size, 22" W x 18" H x 1/8" D, Polypropylene, White, 22 Assorted Hooks

  • Mfr # 018-KIT

  • Zoro # G1899760


product price: $48.19
/ea

Key Features

Material
Polypropylene/Steel
Overall Width
18 in.
Overall Depth
3/16 in.
Overall Height
22 in.
Load Capacity
100 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-KIT
Zoro #
G1899760
UPC #
819175000032
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
3/16 in.
Overall Height
22 in.
Panel Hole Size
3/16 in.

Details

Item
Polypropylene Pegboard Kit
Material
Polypropylene/Steel
Load Capacity
100 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White
Tool Storage Space
5.5 sq. ft.
Panel Capacity
50 lbs.
Includes Mounting Hardware
Yes

Description

Poly Pegboards Kit (2),22 Locking Hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.