Shop TRODAT
See all product information
Create Account
Stamp-Ever Pre-Inked INITIAL HERE Stamp, Initial Here, 0.75in Impression Length, Red
- Mfr # 176453
- Zoro # G823364720
product price:Â
$
11.15
/ea
Key Features
Imprint Area Height
3/4 in
Legend
Initial Here
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176453
- Zoro #
- G823364720
- UPC #
- 190084764537
- Country of Origin
- Austria
Dimensions
- Imprint Area Height
- 3/4 in
Details
- Item
- Pre-inked Stamp
- Legend
- Initial Here
Description
Make quick, professional-looking imprints of "INITIAL HERE" to save time and frustration, Stamp all kinds of documents including invoices, receipts, faxes, statements, envelopes and more, Flip cover makes sure your fingers stay free of ink, Good for thousands of impressions, Refill using Stamp-Ever brand ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.