Shop TRODAT
See all product information
Create Account
Pre-inked ENTERED Stamp - Text Stamp - ENTERED - 1.69in Impression Width x 0.56in Impression
- Mfr # 5950
- Zoro # G223365044
product price:Â
$
12.25
/ea
Key Features
Legend
ENTERED
Standards
TAA Compliant
Imprint Area Height
0.56 in
Features
Soft Grip, Flip Lid
Number of Impressions
50000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5950
- Zoro #
- G223365044
- UPC #
- 190084781237
- Country of Origin
- Austria
Dimensions
- Imprint Area Height
- 0.56 in
- Imprint Area Width
- 1.69 in
Details
- Legend
- ENTERED
- Item
- Stamp
- Standards
- TAA Compliant
- Features
- Soft Grip, Flip Lid
- Number of Impressions
- 50000
- Impression Type
- Text Stamp
Description
Pre-inked ENTERED Stamp - Text Stamp - ENTERED - 1.69in Impression Width x 0.56in Impression Length - 50000 Impression(s) - Blue - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.