Forged Trowel - The Best Designed Trowel on the Market.
- Mfr # 31-3000
- Zoro # G723392137
product price:Â
$
39.75
/ea
Key Features
Hand-Crafted
Yes
Overall Length
12 in
Overall Height
1 in
Size
Hand Tools
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3000
- Zoro #
- G723392137
- UPC #
- -
- Country of Origin
- Netherlands
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Color
- Grey and Brown
- Blade Material
- Hardened Boron Steel
- Item
- DeWit Forged Trowel
- Includes
- One DeWit Forged Trowel
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Overall Length
- 12 in
- Overall Height
- 1 in
- Size
- Hand Tools
- Width
- 3 in
Description
DeWit Forged Trowel Product Details: Best designed trowel on the market High-quality tempered steel will hold a very sharp edge Neither the tip nor the neck will bend Dimensions: Head: 6.3"L x 3"W Total: 12"L x 3"W; 0.6lb #31-3000 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.