Shop TROY LIGHTING
See all product information
Create Account
1 Light Flinders Pendant Patina Brass
- Mfr # F4332-PBR
- Zoro # G722904669
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Voltage
120V
Number of Lights
1
Collection Name
Flinders
Finish
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4332-PBR
- Zoro #
- G722904669
- UPC #
- 197292159032
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Flinders
- Item
- Flinders Pendant
- Finish
- Patina Brass
- Body Material
- Textile
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
- Watts
- 25 W
- Certification
- cUL Listed
Dimensions
- Height
- 25.5 in
- Length
- 32 in
- Width
- 32 in
Description
The Flinders pendant takes inspiration from mid-century lanterns, reimagined with sculptural softness. A large faceted shade made from cream polymer fabric diffuses light in quiet, dimensional folds. The Patina Brass suspension creates the effect of piercing the shade, accented by a turned oak wood detail on the top. Available in two sizes, Flinders adds an air of drama wherever it is placed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.