Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tobias 1 Light Pendant 15.75 In. Patina Brass
- Mfr # F4616-PBR
- Zoro # G215447000
product price:Â
$
658.00
/ea
Key Features
Length
15.75 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Shade Color
Clear Inside Etched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4616-PBR
- Zoro #
- G215447000
- UPC #
- 197292092148
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Shade Color
- Clear Inside Etched
- Watts
- 25W
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Switch Type
- Hardwire
Dimensions
- Height
- 23.75 in
- Length
- 15.75 in
- Canopy Width
- 5 in
- Width
- 15.75 in
Description
Tobias is a recognizable basic with a cool, modern feel. The oversized glass globe has been internally etched to add texture, but the real star of this pendant is the industrial-style chimney. Perforated with elongated slats, it sets the tone with either a Patina Brass or Bronze finish. This modernized retro staple comes in two sizes to suit your spatial needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.