Shop TROY LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 Light Gustavo Pendant Patina Brass/Off-White
- Mfr # F2628-PBR/OW
- Zoro # G922904643
product price:Â
$
1,207.99
/ea
Key Features
Height
10.75 in
Length
28 in
Voltage
120V
Number of Lights
1
Collection Name
Gustavo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2628-PBR/OW
- Zoro #
- G922904643
- UPC #
- 197292158752
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Gustavo
- Item
- Gustavo Pendant
- Finish
- Patina Brass/Off-White
- Certification
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Watts
- 25 W
- Body Material
- Aluminum
- Lamp Base
- E26 Medium Base
Dimensions
- Height
- 10.75 in
- Length
- 28 in
- Width
- 28 in
Description
Taking cues from vintage RLM designs, the Gustavo pendant has clever updates that make it feel refreshingly current. Finished in Off White, a softly arcing disc shades a large opal glossy glass orb. The Patina Brass stem and matching pins support the glass, adding to the retro feel. Above the wide socket cup, a vertical knurl provides another sleek design element. Available in two sizes, Gustavo floats overhead with a golden glow.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.