Shop TROY LIGHTING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 Light Francisco Floor Lamp French Iron
- Mfr # PFL5164-FRN
- Zoro # G922904650
product price:Â
$
1,039.99
/ea
Key Features
Height
64 in
Length
23.5 in
Collection
Francisco
Finish
French Iron
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL5164-FRN
- Zoro #
- G922904650
- UPC #
- 197292159315
- Country of Origin
- Philippines
- Collection
- Francisco
- Item
- Francisco Floor Lamp
- Finish
- French Iron
- Voltage
- 120 V
- Certification
- cUL Listed
- Watts
- 15 W
- Material
- Iron
- Bulb Base Type
- E26 Medium Base
- Number of Bulbs
- 1
- Location Rating
- Dry Rated
Dimensions
- Height
- 64 in
- Length
- 23.5 in
- Width
- 23.5 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.