Shop TROY LIGHTING
See all product information
Create Account
1 Light Maltby Rechargeable Table Lamp Texture Black
- Mfr # RTL8613-TBK
- Zoro # G622904615
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Material
Aluminum
Finish
Texture Black
Color Temperature
3000K
Certification
cETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTL8613-TBK
- Zoro #
- G622904615
- UPC #
- 197292167938
- Country of Origin
- Viet Nam
- Material
- Aluminum
- Finish
- Texture Black
- Item
- Maltby Rechargeable Table Lamp
- Color Temperature
- 3000K
- Certification
- cETL Listed
- Number of Bulbs
- 1
- Voltage
- 120V
- Damp/Wet Rating
- Wet Rated
- Maximum Wattage
- 3 W
- Bulb Base Type
- Integrated LED
- Collection/Series
- Maltby
Dimensions
- Height
- 12.5 in
- Width
- 10 in
- Length
- 10 in
Description
The Maltby lantern is designed to adapt to a variety of outdoor living areas, bringing light where hardwired fixtures aren’t possible. Wrapped in woven polypropylene cord and finished in Textured Black, it is weather-resistant, stylish, and built to last. Available in two sizes, the lanterns can be hung on a wall, mounted outdoors for an event, or placed on a lamp stand for ambient lighting. Simply remove and recharge the battery-powered LED when needed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.