Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Relic 1 Light Pendant 15 In. Patina Brass
- Mfr # F2712-PBR/CRE
- Zoro # G315446651
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Length
15 in
Voltage
120V
Shade Material
Ceramic
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2712-PBR/CRE
- Zoro #
- G315446651
- UPC #
- 197292037057
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Ceramic
- Item
- Pendant
- Finish
- Patina Brass
- Includes
- Fixture, Hardware
- Shade Color
- White
- Standards
- UL Damp
- Lamp Included
- No
- Material
- Ceramic
- Watts
- 25W
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Lauren Liess
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 15 in
- Length
- 15 in
- Canopy Width
- 4.75 in
- Width
- 12.25 in
Description
Relic is the epitome of earthy sophistication. The White Ceramic bell-shaped pendant is highly textured, creating a modern form with a rustic feel. The shade fills with a warm light and the curved handle at the top is both functional and beautiful. Gorgeous styled alone or in multiples. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.