North 9 Light Chandelier 37 In. Soft Black/Gold Leaf
- Mfr # F8737-SBK/GL
- Zoro # G515449735
product price:Â
$
528.00
/ea
Key Features
Fixture Wattage
60W
Material
Iron and Steel
Includes
Fixture, Hardware
Height
19.5 in
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8737-SBK/GL
- Zoro #
- G515449735
- UPC #
- 782042372962
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Black/Gold Leaf
- Material
- Iron and Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Number of Lights
- 9
- Shade Color
- Soft Black
- Bulb Included
- No
- Voltage
- 120V
- Slope Compatible
- No
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 9
Dimensions
- Height
- 19.5 in
- Length
- 37 in
- Canopy Width
- 5 in
- Width
- 37 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.