Zoro Homepage

Abner 1 Light Wall Sconce 5 In. Vintage Gold Leaf

  • Mfr # B9913-VGL

  • Zoro # G315449928


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9913-VGL
Zoro #
G315449928
UPC #
782042487437
Country of Origin
Philippines

Dimensions

Height
13 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Steel
Watts
15W
Shade Color
Opal Shiny
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Extention
6.25 in
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
1
Shade Material
Glass
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

This stately sconce is very architectural in form. A sculptural backplate extends from the wall to hold an opal glass shade. The softly angled shade casts a gorgeous all-around glow and light reflects beautifully off the Vintage Gold Leaf metalwork. Abner feels warm, comfortable, and super useable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.