Zoro Homepage

Adamson 1 Light Wall Sconce 10 In. French Iron

  • Mfr # B7402-FRN

  • Zoro # G015446883


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Fixture Voltage
120V
Finish
French Iron
Body Material
Hand-Worked Aluminum
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7402-FRN
Zoro #
G015446883
UPC #
197292056706
Country of Origin
China

Dimensions

Height
19 in
Length
10 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Body Material
Hand-Worked Aluminum
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
60W
Designer
Troy Standard
Slope Compatible
No
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
11 in
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.