Zoro Homepage

Adirondack 1 Light Wall Sconce 4.75 In. Graphite/Warm Silver Leaf

  • Mfr # B2841-GRA/WSL

  • Zoro # G615447822


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Fixture Voltage
120V
Finish
Graphite/Warm Silver Leaf
Lamp Included
No
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2841-GRA/WSL
Zoro #
G615447822
UPC #
782042436114
Country of Origin
Philippines

Dimensions

Height
21.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Graphite/Warm Silver Leaf
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
1
Body Material
Hand-Worked Iron
Watts
60W
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
5.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.